Skip Content
CRIMPED CUP BRUSH,4 IN DIA,0.0140 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED CUP BRUSH,4 IN DIA,0.0140 W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBK1
  • Mfr. Model # 1GBK1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 619
  • Shipping Weight 1.41 lbs

Product Details

Crimped Wire Cup Brush,Dia. (In.) 4,Fill Type Carbon Steel,Wire Size (In.) 0.014,Max. RPM 9,000,Trim Length (In.) 1-3/8,For Deburring, Finishing, Cleaning Prior To Welding/Painting,For Use With Air Powered Angle Grinders,Includes -

Technical Specs

  • For Use With Air Powered Angle Grinders
  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.014"
  • Max. RPM 9,000
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Trim Length 1-3/8"
  • Arbor Hole 5/8"-11 UNC
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list