Skip Content
CRIMP BSP FM 4W 45 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMP BSP FM 4W 45 DEG

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1B171-16-16
  • Mfr. Model # 1B171-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Fitting Thread Type Female BSP
  • Hydraulic Fitting Connection Type Crimpable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list