Skip Content
CRIMP ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIMP ASSORTMENT

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9790-23
  • Mfr. Model # 9790-23
  • UNSPSC # 27112147
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.703 lbs

Technical Specs

  • Includes Crimping Pliers (97 52 38), Standard Cable Connectors:(200) 0.5 mm/20 AWG/White(200) 0.75 mm/18 AWG/Gray(200) 1.0 mm/17 AWG/Red(200) 1.5 mm/15 AWG/Black(200) 2.5 mm/13 AWG/Blue(100) 4.0 mm/11 AWG/Gray(100) 6.0 mm/10 AWG/WhitePlastic Case
  • Item Crimping Assortment
  • Handle Type Ergonomic
  • Capacity 20 - 10 AWG
  • Adjustable No
  • Overall Length 7"
  • Strips No
  • Cuts No
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Electrical Wire and Cable
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list