CRIB TOTER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CRIB TOTER KIT

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCRIBKITD
  • Mfr. Model # CRIBKITD
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 2393.0 lbs

Technical Specs

  • Nominal Height (In.) 48
  • Material Composite
  • Nominal Width (In.) 48
  • Nominal Length (In.) 48
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating
  • Weight (Lbs.) 2,393.0