Skip Content
CRIB FAST STEP CHOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIB FAST STEP CHOCKS

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCHSC3
  • Mfr. Model # CHSC3
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 63.0 lbs

Technical Specs

  • Material Composite
  • Nominal Height (In.) 22
  • Nominal Length (In.) 39
  • Nominal Width (In.) 11
  • Type 800 PSI Rating
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Weight (Lbs.) 63.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list