Skip Content
CREWS GOOGLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CREWS GOOGLES

MCR SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFPGX110AF
  • Mfr. Model # PGX110AF
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Includes Elastic Headband
  • Item Protective Goggles
  • Frame Colour Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2004
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Elastic
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list