CREWNECK SHIRT FR LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CREWNECK SHIRT FR LONG SLEEVE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH75090-560XL
  • Mfr. Model # 75090-560XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.75 lbs

Product Details

FR892 crewneck fire retardant thermal wear, flatlock seams, size X-large.

Technical Specs

  • Size X-Large
  • Colour Royal Blue
  • Item Flame-Resistant Bodywear Crewneck Shirt
  • Material 48.5% Kermel, 48.5% Viscose, 3% Beltron
  • Standards ASTM-F1891-06, ASTM F2302, ASTM F1506, CAN-CGSB 155.2 Sections 6.1.1, 6.1.2, 6.1.3, 6.4
  • Closure Type Pull On
  • ATPV Rating 8.0 cal/cm²
  • Fabric Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list