Skip Content
CREWNECK SHIRT FR LONG SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREWNECK SHIRT FR LONG SLEEVE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH75090-560S
  • Mfr. Model # 75090-560S
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.8 lbs

Product Details

FR892 crewneck fire retardant thermal wear, flatlock seams, size small.

Technical Specs

  • Size Small
  • Colour Royal Blue
  • Item Flame-Resistant Bodywear Crewneck Shirt
  • Material 48.5% Kermel, 48.5% Viscose, 3% Beltron
  • Standards ASTM-F1891-06, ASTM F2302, ASTM F1506, CAN-CGSB 155.2 Sections 6.1.1, 6.1.2, 6.1.3, 6.4
  • Fabric Weight 8 oz.
  • ATPV Rating 8.0 cal/cm²
  • Closure Type Pull On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list