Skip Content
Discontinued with Replacement
CREWNECK LIGHTWEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CREWNECK LIGHTWEIGHT

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLHQ592-3XL
  • Mfr. Model # Q592-3XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
KASTRUP CREWNECK SHIRT

Price: NA

Product Details

LIFA(R) Stay Dry Technology is the best choice when you need to stay dry. 100% polypropylene, maximum moisture transport, extremely quick drying. Lightweight, soft, durable, anti-bacterial.

Technical Specs

  • Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list