!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS HARDCOAT, CLEAR, +1.50, BIFOCAL

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS HARDCOAT, CLEAR, +1.50, BIFOCAL

BEARKAT

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS HARDCOAT, CLEAR, +1.50, BIFOCAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS HARDCOAT, CLEAR, +1.50, BIFOCAL

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, DURAMASS HARDCOAT, CLEAR, +1.50, BIFOCAL

BEARKAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSFBKH15
  • Mfr. Model # BKH15
  • UNSPSC # 42142901
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.06 lbs

Product Details

These BearKat BK1 standard frameless safety reading glasses with U3-7 protection have polycarbonate wraparound frame that comes in clear. They have Duramass hardcoat bifocal lenses with a bottom +1.50 diopter strength that meets the CSA Z94.3 standard. The unisex glasses have hybrid arm tips and include padded arms.

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Arm Colour Clear
  • Dielectric Protection No
  • Diopter Strength +1.50
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Padded Nose Piece No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Function Bifocal
  • Metal Detectable No
  • Series Good
  • Ultra-Violet Scale Protection Designation U3-7
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Hybrid
  • Diopter Location Bottom
  • Eyewear Size Standard
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Polarized Lens Coating No
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Welding Shade Designation Not Rated for Welding Use
  • Lens Coating Scratch Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list