Skip Content
CREEPER, TUBULAR, 40 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREEPER, TUBULAR, 40 IN.

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RNT0
  • Mfr. Model # 6RNT0
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.45 lbs

Technical Specs

  • Item Creeper
  • Caster Type Swivel
  • Headrest Padded
  • Frame Material Steel
  • Number of Wheels 6
  • Height 3-3/4"
  • Features 40" Creeper w/ V-drop and Flag Image
  • Includes Fully Padded Creeper w/ 3/4" Steel Frame
  • Length 40"
  • Load Capacity 500 lbs.
  • Width 17"
  • Caster Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list