Skip Content
CREEPER STEEL 36IN W/2IN CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREEPER STEEL 36IN W/2IN CASTERS

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSMTL36
  • Mfr. Model # MTL36
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Number of Wheels 4
  • Frame Material Steel
  • Height 3-1/4"
  • Features 36" Straight Frame Metal Creeper
  • Includes 36" Straight Frame Metal Creeper
  • Length 36"
  • Width 17"
  • Item Creeper
  • Load Capacity 360 lbs.
  • Caster Type Oil Resistant
  • Caster Size 2"
  • Headrest Padded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list