Skip Content
CREEPER POLYMER W/TRAYS 18-1/2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREEPER POLYMER W/TRAYS 18-1/2X40

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YER7
  • Mfr. Model # 1YER7
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 13.3 lbs

Product Details

Polymer Creeper, Load Capacity (Lb.) 280, Length (In.) 40 , Width (In.) 18-1/2, Height (In.) 4-1/2, Frame Material Plastic, Padded Headrest, Caster Type Rubber Swivel, Caster Size (In.) 3, Number of Wheels 6, Includes Two Integral Tool Trays

Technical Specs

  • Item Creeper
  • Caster Type Rubber Swivel
  • Number of Wheels 6
  • Includes Two Integral Tool Trays
  • Frame Material Plastic
  • Headrest Padded
  • Caster Size 3"
  • Height 4-1/2"
  • Length 40"
  • Width 18-1/2"
  • Load Capacity 280 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list