Skip Content
CREEPER POLYMER THE BONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CREEPER POLYMER THE BONE

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSR6031
  • Mfr. Model # R6031
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.68 lbs

Product Details

The bone-polymer creeper. Injection molded polymer body is lightweight yet durable. Heavy-duty 5 inch casters and 3/4 inch high ground clearance allow for easy maneuverability on rough surfaces. All wheels are covered by frame eliminating any pinch points

Technical Specs

  • Item Polymer Creeper, The Bone
  • Height 5"
  • Width 25"
  • Length 45"
  • Load Capacity 300 lbs.
  • Number of Wheels 4
  • Frame Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list