Skip Content
Discontinued with Replacement
CREEPER PLASTIC LOW PROF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CREEPER PLASTIC LOW PROF

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA205
  • Mfr. Model # A205
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs
Suggested Replacement Product
CREEPER POLYMER W/TRAYS 18-1/2X40

Price: NA

Product Details

Professional steel frame creeper with a heavy-duty 3/4 inch steel tube frame. Thick foam padded back and headrest. Six durable swivel casters. Powder coated frame.

Technical Specs

  • Height 4"
  • Item Low Profile
  • Length 39-3/8"
  • Frame Material Polymer
  • Number of Wheels 6
  • Width 18-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list