Skip Content
CREEPER METAL FRAME 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREEPER METAL FRAME 40IN

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSMTLV6
  • Mfr. Model # MTLV6
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 16.0 lbs

Product Details

V drop steel creepers - heavy-duty 3/4 inch steel tubular frame has powder coated finish to resist rust or corrosion. Sturdy 40 in. metal frame construction incorporates four supporting cross rails and six 2-1/2 inch oil resistant wheels.

Technical Specs

  • Height 3.75"
  • Item Drop Rail with Adjustable Head Rest
  • Length 40"
  • Load Capacity 570 lbs.
  • Width 17"
  • Frame Material Tubular Steel
  • Caster Type Oil Resistant
  • Number of Wheels 6
  • Caster Size 2.5"
  • Features 1 Stop (opens Popup)
  • Includes 40" Metal Frame Creeper
  • Headrest Padded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list