Skip Content
CREEPER MECHANICS 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREEPER MECHANICS 40IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YER9
  • Mfr. Model # 1YER9
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 1.0 lbs

Product Details

Professional steel frame creeper with a heavy-duty 3/4 inch steel tube frame. Thick foam padded back and headrest. Six durable swivel casters. Powder coated frame.

Technical Specs

  • Item Classic
  • Height 3-11/16"
  • Length 36"
  • Load Capacity 250 lbs.
  • Width 16-11/16"
  • Frame Material Tubular Steel
  • Caster Type Swivel
  • Number of Wheels 6
  • Headrest Padded
  • Caster Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list