CREEPER,40-1/3 X 22 X 5-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CREEPER,40-1/3 X 22 X 5-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBH5
  • Mfr. Model # 1UBH5
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 29.1 lbs

Product Details

Creeper, Load Capacity (Lb.) 300, Length (In.) 40-1/3, Width (In.) 22 , Height (In.) 5-1/2, Frame Material Steel, Multi Adjustable Headrest, Caster Type Spring Ride Swivel, Caster Size (In.) 3-1/2, Number of Wheels 6

Technical Specs

  • Item Creeper
  • Caster Type Spring Ride Swivel
  • Frame Material Steel
  • Number of Wheels 6
  • Headrest Multi Adjustable
  • Caster Size 3-1/2"
  • Height 5-1/2"
  • Width 22"
  • Length 40-5/16"
  • Load Capacity 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list