CREEPER 1IN STEEL FRAME 4IN WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CREEPER 1IN STEEL FRAME 4IN WHEELS

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSMTLMONLO
  • Mfr. Model # MTLMONLO
  • UNSPSC # 25191718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Frame Material Steel
  • Number of Wheels 4
  • Caster Type Polyolefin
  • Headrest Vinyl/Foam
  • Features HD Extra Wide Creeper w/ V-drop Frame
  • Height 5-1/2"
  • Length 40"
  • Item Creeper
  • Includes Fully Padded Creeper w/ 1" Steel Frame
  • Width 20"
  • Load Capacity 600 lbs.
  • Caster Size 4"