Skip Content
Discontinued with Replacement
CREAM HAND MITZI 800ML 8/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CREAM HAND MITZI 800ML 8/CASE

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB093
  • Mfr. Model # 093
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
STOKOLAN LIGHT PURE 1L

Price: NA

Product Details

Mitzi, an after-work cream formulated with skin emollients and conditioners that replace the skin's natural oils, which can be lost by repeated contact with industrial soilings or frequent washing. 800 mL.

Technical Specs

  • Uses Dispenser R913
  • Size 8 x 800 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list