Skip Content
CREAM BLUE HARD 4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CREAM BLUE HARD 4OZ

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC27012
  • Mfr. Model # 27012
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 3301
  • Shipping Weight 3.0 lbs

Product Details

U.S. Chemical cream hardeners are specially designed for use with U.S. Chemical brand fillers and putties. Made of the highest quality raw materials.

Technical Specs

  • Item Cream Hardener
  • Colour Blue
  • Net Weight 3 lbs.
  • Container Size 4 oz. Tube

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list