Skip Content
CREAM BARRIER DEBBA PROT 1.5L CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CREAM BARRIER DEBBA PROT 1.5L CART

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB081
  • Mfr. Model # 081
  • UNSPSC # 53131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A virtually odourless cream designed to protect the skin against defatting and irritation caused by repeated contact with water and water based contaminants. Debba is approved by Agriculture Canada, Canadian Food Inspection Agency for use in registered es

Technical Specs

  • Size 1.5 L
  • Uses Dispenser 415

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list