Skip Content
CRBNZD FIBER SLVES WIDE ELSTC 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRBNZD FIBER SLVES WIDE ELSTC 18IN

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR1364-18WW
  • Mfr. Model # 1364-18WW
  • UNSPSC # 13111069
  • CATALOGUE PAGE # 848
  • Shipping Weight 0.4 lbs

Product Details

CF(TM) Carbonized fiber sleeves are lightweight, flexible, breathable and washable, yet significantly increase protection against welding spark, spatter and flame.

Technical Specs

  • Fabric Weight 10 oz./yd.
  • Length 18"
  • Colour Black
  • Item Flame-Resistant Sleeve
  • Application Welding, Grinding
  • Material Woven Carbonized Fiber
  • Size Universal
  • Standards NFPA 70E
  • Cuff Style Wide Band, Elastic Both Ends

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list