CRAYON ULTRA-SCAN SPRING GREEN 71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRAYON ULTRA-SCAN SPRING GREEN 71

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK82461
  • Mfr. Model # 82461
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2168
  • Shipping Weight 0.06 lbs

Product Details

Marker, new polymer formula results in improved colour recognition and scanning accuracy, Ultrascan markers work on Lucidyne, and cypress scanning equipment.

Technical Specs

  • Colour Spring Green 71
  • Features Maximum Character Recognition and Accuracy for the Lowest Possible Reject Rates, Tested to Meet the Specifications for Lucidyne Colorscan(R) and Newnes-mcgehee Grade Mark Readers, Unique Formula Provides Excellent Writing on Wet and Green Lumber, Even with Fungicide Coating, Specifically Developed for Lucidyne, Newnes-McGehee and Cypress Grade Mark Readers, One Hardness for All Temperatures, Eliminates Duplicate Inventory, Dramatically Longer Use, Provides Up to 4x the Writing Life of Competitive Crayons
  • Item Ultrascan(R) Lumber Grading Crayons
  • Temp. Range 0 Degrees F - 100 Degrees F
  • Tip Style Round
  • Tip Size 11/16"
  • Standards Lucidyne Colorscan(R), Newnes-McGehee Grade

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list