Skip Content
CRAYON SCAN-IT PLUS MED FL PUMPKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRAYON SCAN-IT PLUS MED FL PUMPKIN

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK82347
  • Mfr. Model # 82347
  • UNSPSC # 60121509
  • CATALOGUE PAGE # 2168
  • Shipping Weight 0.77 lbs

Product Details

Scan-it Plus fluorescent medium marker. For use with comp mark readers, smear resistant, works on wet or green wood. Colour - pumpkin.

Technical Specs

  • Colour Pumpkin - Medium
  • Features Having Medium Hardness, Tested to Meet the Specifications for Lucidyne Colorscan(R) Grade Mark Readers, Makes Smear-Resistant Marks, Reduces Scanning Errors
  • Temp. Range 40 Degrees F - 70 Degrees F (5 Degrees C - 22 Degrees C)
  • Item Scan-it(R) Plus Lumber Marker
  • Tip Size 11/16"
  • Tip Style Round
  • Standards Lucidyne Colorscan(R) Grade

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list