Skip Content
CRAYON PRO-EX LUMBER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRAYON PRO-EX LUMBER RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK80382
  • Mfr. Model # 80382
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2168
  • Shipping Weight 0.065 lbs

Product Details

Pro-Ex lumber crayon. Makes a long lasting weather resistant mark on masonry, lumber, metal and cardboard. High density formula for reduced breakage. Superior writing on wet and rough surfaces. Red.

Technical Specs

  • Colour Red
  • Temp. Range -20 Degrees F - 150 Degrees F (-29 Degrees C - 66 Degrees C)
  • Item Pro-ex(R) Lumber Marker
  • Features Stronger Formula for Reduced Breakage and Longer Marking Life, Superior Performance on Wet, Frozen, Treated Wood, Clay-Based Formula for Smooth, Fast Marking
  • Dry Time 2 min.
  • Tip Size 1/2"
  • Tip Style Hexagon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list