Skip Content
CRAYON LUMBER HEX CARBON BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRAYON LUMBER HEX CARBON BLACK

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXN49400
  • Mfr. Model # 49400
  • UNSPSC # 60121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Lumber crayon, hexagonal, 4-1/2 inch x 1/2 inch, carbon black. Marks lumber, metal masonry and most rough surfaces. Water, fade and smear resistant. Outlasts and outwears ordinary moulded wax or chalk crayons.

Technical Specs

  • Item Lumber Crayon
  • Colour Carbon Black
  • Features Extruded to Last Up to 10 Times Longer Than Ordinary Moulded Wax Crayons, Fade-Proof, Water-Proof, Smear-Proof and Won't Melt in Direct Sunlight, Work's on Wet (Green) Lumber or Dry Wood, Metal, Concrete and Most Other Surfaces, Individually Upc Coded
  • Tip Size 1/2"
  • Tip Style Hexagon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list