CRAYON LUMBER #500 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRAYON LUMBER #500 YELLOW

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK80321
  • Mfr. Model # 80321
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Lumber crayon #500. Also known as layout chalk or keel. Makes weather resistant marks on concrete, metal, plastic, rubber, paper, cardboard and ceramics, yellow.

Technical Specs

  • Colour Yellow
  • Features Harder, Clay-Based Formula Provides Longer Marking Mileage, Special Harder Formula Allows for Superior Marking in Hot Climates
  • Dry Time Immediate
  • Temp. Range -20 Degrees F - 150 Degrees F (-29 Degrees C - 66 Degrees C)
  • Item Lumber Crayon
  • Tip Size 1/2"
  • Tip Style Hexagon
  • Standards OSHA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list