CRAWL SPACE SYSTEM,1/3 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRAWL SPACE SYSTEM,1/3 HP,115V

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10V132
  • Mfr. Model # 10V132
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.6 lbs

Technical Specs

  • GPM of Water @ 20 Ft. of Head 1
  • GPM of Water @ 10 Ft. of Head 30
  • GPM of Water @ 5 Ft. of Head 38
  • Application For Use In A Crawl Space Or Where Pooling Water Is Occurring
  • GPM of Water @ 15 Ft. of Head 18
  • Includes Heavy Duty Submersible Pump, Check Valve, Perforated Basin With Cover, Cord Grommet, Hardware, 24ft Discharge Hose
  • Item Crawl Space Pump System
  • Cord Size 16-3
  • Check Valve 1-1/2 NPT
  • Hz 60
  • Cover Material Polyethylene
  • Inlet 1/2"
  • Basin Material Polyethylene
  • Basin Dia. 15"
  • Basin Height 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list