Skip Content
CRAWL SPACE SYSTEM,1/2 HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRAWL SPACE SYSTEM,1/2 HP,115V

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10V133
  • Mfr. Model # 10V133
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.55 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 44
  • Application For Use In A Crawl Space Or Where Pooling Water Is Occurring
  • GPM of Water @ 15 Ft. of Head 38
  • GPM of Water @ 25 Ft. of Head 23
  • GPM of Water @ 20 Ft. of Head 33
  • GPM of Water @ 5 Ft. of Head 48
  • HP 1/2
  • Item Crawl Space Pump System
  • Includes Heavy Duty Submersible Pump, Check Valve, Perforated Basin With Cover, Cord Grommet, Hardware, 24ft Discharge Hose
  • Phase 1
  • Cord Length 10 ft.
  • Cord Size 16-3
  • Check Valve 1-1/2 NPT
  • Cover Material Polyethylene
  • Hz 60
  • Inlet 1/2"
  • Outlet 1-1/4"
  • Voltage 115
  • Amps 7.5
  • Max. Dia. Solids 3/8"
  • Basin Material Polyethylene
  • Basin Dia. 15"
  • Basin Height 15"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List