Skip Content
CRATE OPENER N/S AL-BR 9-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRATE OPENER N/S AL-BR 9-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYS1180NS
  • Mfr. Model # YS1180NS
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 203
  • Shipping Weight 0.99 lbs

Product Details

Aluminum bronze crate opener is 9.5 inches long.

Technical Specs

  • Material Aluminium Bronze
  • Overall Length 9-1/2"
  • Item Low-sparking Crate Opener
  • Features Low Sparking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list