CRASH CHN STL L 25 1/2 H 1 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRASH CHN STL L 25 1/2 H 1 3/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMP2
  • Mfr. Model # 1XMP2
  • UNSPSC # 30171502
  • CATALOGUE PAGE # 1107
  • Shipping Weight 0.38 lbs

Product Details

Standard-Duty spring door stop. Helps keep door from opening too far and also to reduce stress on door hinges and closers. Mounting screws included. Draw bar spring on one end.

Technical Specs

  • Finish Zinc Plated
  • Item Standard-Duty Spring Door Stop
  • Closer Type Standard Duty
  • Projection from Wall 1-1/8"
  • Height 1-3/16"
  • Hardware Included
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list