Skip Content
CRANK HANDLE-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANK HANDLE-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN269-80B10
  • Mfr. Model # 269-80B10
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Handle Revolving
  • Material Stainless Steel
  • Components Crank Handle Body, Handle
  • Overall Height 0.87
  • Overall Length 3.15
  • Bore 10mm
  • Base Dia. (In.) 0.85
  • Item Crank Handles
  • Length 3.15
  • Finish Smooth Glossy
  • Height 1.77
  • Style Revolving Handle
  • Standards European Standard 1.4301, American Standard 304

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list