Skip Content
CRANK ASSIST 6/12V 80/70A W/WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANK ASSIST 6/12V 80/70A W/WHEELS

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6009
  • Mfr. Model # 6009
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2928
  • Shipping Weight 48.0 lbs

Product Details

High performance crank assist rating. Listed for indoor and outdoor use by cUL, safe for any weather. Has more features and higher ratings than most chargers in its class. Includes timer shut-off, and 6-1/2 ft. 16-3 cond. power cord.

Technical Specs

  • Cable Gauge 4 AWG
  • Item Heavy Duty Commercial Fast Battery
  • Standards UL,CSA Listed
  • Automatic/Manual Manual
  • Charger Function Charging
  • For Battery Voltage 6, 12
  • Charger Style Wheeled
  • Application Battery Charging and Maintence
  • Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
  • Material Steel
  • Overall Depth 17"
  • Input Voltage 120 VAC
  • Overall Height 30"
  • Overall Width 16"
  • Portable Yes
  • Test Feature No
  • Timer Yes
  • Cable Length 7 ft.
  • Charge Type Timer
  • Indoor / Outdoor Indoor/Outdoor
  • AC Cord Length 6-1/2 ft.
  • For Use With Battery Type Lead Acid
  • Charging Amps @ Voltage 70A/60A/2A @ 12V, 70A/60A/2A @ 6V
  • Cold Cranking Amps @ Voltage 265A @ 12V, 265A @ 6V
  • Boost Amps @ Voltage 265A @ 12V, 265A @ 6V
  • CEC Compliant CEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list