CRANE SCALE 5TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRANE SCALE 5TR

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA99299
  • Mfr. Model # 99299
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 21.0 lbs

Technical Specs

  • Accuracy 0.2%
  • Includes Manual, Certificate, Loadcell, Battery
  • Capacity 12,600 lbs.
  • Finish Gray
  • Material Aluminum
  • Item Scale
  • Display LCD
  • Temp. Range -10 Degrees C - 40 Degrees C
  • Overall Width 8-1/8"
  • Overall Height 27-5/16"
  • Power Source Battery
  • Standards ISO 376
  • Overall Length 8"
  • Corded/Wireless Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list