Skip Content
CRANE SCALE 3.2TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE SCALE 3.2TR

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA99009
  • Mfr. Model # 99009
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 11.0 lbs

Technical Specs

  • Accuracy 0.2%
  • Capacity 6,400 lbs.
  • Finish Gray
  • Includes Manual, Certificate, Loadcell, Battery
  • Item Scale
  • Material Aluminum
  • Display LCD
  • Temp. Range -10 Degrees C - 40 Degrees C
  • Overall Length 6-5/16"
  • Overall Height 18-1/2"
  • Overall Width 5-3/8"
  • Power Source Battery
  • Corded/Wireless Digital
  • Standards ISO 376

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list