Skip Content
CRANE SCALE 1TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE SCALE 1TR

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA98989
  • Mfr. Model # 98989
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1883
  • Shipping Weight 11.0 lbs

Technical Specs

  • Material Aluminum
  • Accuracy 0.2%
  • Capacity 2,000 lbs.
  • Includes Manual, Certificate, Loadcell, Battery
  • Item Scale
  • Display LCD
  • Finish Gray
  • Temp. Range -10 Degrees C - 40 Degrees C
  • Overall Height 18-1/2"
  • Overall Length 6-5/16"
  • Power Source Battery
  • Overall Width 5-3/8"
  • Standards ISO 376
  • Corded/Wireless Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list