Skip Content
CRANE JIB STAT 8 SPAN 10 USE H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE JIB STAT 8 SPAN 10 USE H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIB-P10-8-10
  • Mfr. Model # JIB-P10-8-10
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 1887
  • Shipping Weight 773.0 lbs

Product Details

Designed for use in multiple locations, includes jib crane and one base socket. Friction brake design allows positive locking and controlled rotation of heavy loads. 360 degree continuous rotation of heavy loads.Rugged welded steel construction. Extra base sockets may be purchased for use.

Technical Specs

  • Capacity 1000 lbs
  • Mounting Type Portable
  • Finish Painted
  • Item Multi-Station Transportable Jib Crane
  • Operation Mode Manual
  • Reach 91-3/4"
  • Swivel Angle 360 deg.
  • Flange Width 4"
  • Height Under Span 119-13/16"
  • Lift Range 0" - 119-13/16"
  • Mast Diameter 8-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list