Skip Content
CRANE JIB STAT 6 SPAN 8 USE H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE JIB STAT 6 SPAN 8 USE H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIB-P10-6-8
  • Mfr. Model # JIB-P10-6-8
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 1887
  • Shipping Weight 701.0 lbs

Product Details

Designed for use in multiple locations, includes jib crane and one base socket. Friction brake design allows positive locking and controlled rotation of heavy loads. 360 degree continuous rotation of heavy loads.Rugged welded steel construction. Extra base sockets may be purchased for use.

Technical Specs

  • Finish Painted
  • Capacity 1000 lbs
  • Mounting Type Portable
  • Item Multi-Station Transportable Jib Crane
  • Operation Mode Manual
  • Swivel Angle 360 deg.
  • Reach 67-3/4"
  • Lift Range 0" - 95-13/16"
  • Flange Width 4"
  • Height Under Span 95-13/16"
  • Mast Diameter 8-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list