Skip Content
CRANE JIB OFFSET 8FTX6IN I-BEAM 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE JIB OFFSET 8FTX6IN I-BEAM 500

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJIBCBX50810
  • Mfr. Model # JIBCBX50810
  • UNSPSC # 24101652
  • CATALOGUE PAGE # 1888
  • Shipping Weight 546.0 lbs

Technical Specs

  • Finish Painted
  • Item Portable Offset Jib Crane Base Design
  • Capacity 500 lbs.
  • Mounting Type Portable
  • Operation Mode Manual
  • Reach 96"
  • Swivel Angle 360 deg.
  • Height Under Span 120-1/8"
  • Lift Range 0" - 120-1/8"
  • Mast Diameter 6-5/8"
  • Flange Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list