Skip Content
CRANE HYDRAULIC 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE HYDRAULIC 2 TON

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBU3900
  • Mfr. Model # 3900
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2919
  • Shipping Weight 340.0 lbs

Product Details

Mobile crane (2 tons), bolt together design for easy breakdown and storage, using high tensile bolts in all areas of stress. Lever control metered release valve. Manufactured in Canada to North American safety standards (A.S.M.E.).

Technical Specs

  • Item 2 tons Mobile Crane
  • Lifting Capacity (Tons) 2 tons
  • Max. Height (In.) 101"
  • Min. Height (In.) 25 25 25 25
  • Stroke (In.) 20-3/4"
  • Type Hydraulic Crane Jack

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list