Skip Content
CRANE HYDRAULIC 1 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE HYDRAULIC 1 TON

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBU4200
  • Mfr. Model # 4200
  • UNSPSC # 25191704
  • CATALOGUE PAGE # 2919
  • Shipping Weight 240.0 lbs

Product Details

Features heavy wall rectangular tubing for strength, underslung 4 inch wheels, and high quality wheels feature dust shielded double ball raceway bearings. Unique flow-through carrier base allows legs to telescope backwards for counterbalance and difficult

Technical Specs

  • Item Manual Hydraulic
  • Lifting Capacity (Tons) 1 tons
  • Max. Height (In.) 99"
  • Min. Height (In.) 27 27 27 27
  • Stroke (In.) 20-3/4"
  • Type Hydraulic Crane Jack

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list