Skip Content
CRANE GANTRY STL FIXED 8FT H 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL FIXED 8FT H 500

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHS50
  • Mfr. Model # FHS50
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 512.0 lbs

Product Details

The industrial steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Large casters facilitate easy mobility from one area to another. More economical and flexible than permanent cranes.

Technical Specs

  • Finish Painted
  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Load Capacity 500 lbs.
  • Material Steel
  • Item Industrial Steel Gantry Crane
  • Height Adjustment 73"
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Wheel Width 2"
  • I Beam Height 6"
  • I Beam Flange Width 4.00"
  • Max. I Beam Height 72"
  • Min. I Beam Height 73"
  • Gantry Crane Span 66"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list