CRANE GANTRY STL FIXED 20FT H 6000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRANE GANTRY STL FIXED 20FT H 6000

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHS6-20
  • Mfr. Model # FHS6-20
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 711.0 lbs

Product Details

The industrial steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Large casters facilitate easy mobility from one area to another. More economical and flexible than permanent cranes.

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Finish Painted
  • Material Steel
  • Item Industrial Steel Gantry Crane
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Load Capacity 6000 lbs.
  • Caster Type Four-Way Locking
  • Caster Material Phenolic
  • Height Adjustment 121"
  • Wheel Diameter 8"
  • Wheel Width 3"
  • I Beam Flange Width 6.50"
  • I Beam Height 12-5/16"
  • Max. I Beam Height 121"
  • Min. I Beam Height 121"
  • Gantry Crane Span 206"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list