Skip Content
CRANE GANTRY STL FIXED 15FT H 8000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL FIXED 15FT H 8000

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHS8-15
  • Mfr. Model # FHS8-15
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 755.0 lbs

Product Details

The industrial steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Large casters facilitate easy mobility from one area to another. More economical and flexible than permanent cranes.

Technical Specs

  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Colour Blue
  • For Use with Trolley Yes
  • Item Industrial Steel Gantry Crane
  • Finish Painted
  • Material Steel
  • Caster Type Four-Way Locking
  • Load Capacity 8000 lbs.
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Caster Material Phenolic
  • Height Adjustment 120"
  • Wheel Width 3"
  • Wheel Diameter 8"
  • Min. I Beam Height 120"
  • Max. I Beam Height 120"
  • I Beam Flange Width 4.00"
  • I Beam Height 10-1/8"
  • Gantry Crane Span 12 ft. 3"
  • Gantry Crane Clear Span 12 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list