Skip Content
CRANE GANTRY STL FIXED 15FT H 4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL FIXED 15FT H 4000

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHS4-15
  • Mfr. Model # FHS4-15
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 814.0 lbs

Product Details

The industrial steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Large casters facilitate easy mobility from one area to another. More economical and flexible than permanent cranes.

Technical Specs

  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Finish Painted
  • Item Industrial Steel Gantry Crane
  • Colour Blue
  • For Use with Trolley Yes
  • Load Capacity 4000 lbs.
  • Material Steel
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Caster Type Four-Way Locking
  • Caster Material Glass-Filled Nylon
  • I Beam Flange Width 4.00"
  • Wheel Width 2"
  • Height Adjustment 120"
  • Max. I Beam Height 120"
  • I Beam Height 8-1/8"
  • Wheel Diameter 8"
  • Min. I Beam Height 120"
  • Gantry Crane Span 12 ft. 3"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list