Skip Content
CRANE GANTRY STL FIXED 10FT H 10000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL FIXED 10FT H 10000

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHS10-10
  • Mfr. Model # FHS10-10
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 824.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • Finish Painted
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Standards OSHA 1910. 179, ASME B30. 17, ANSI 535. 4 (10. 21).
  • Item Industrial Steel Gantry Crane
  • Load Capacity 10,000 lbs.
  • Caster Type Four-Way Locking
  • Caster Material Steel
  • Wheel Diameter 8"
  • I Beam Height 10-1/8"
  • I Beam Flange Width 4.00"
  • Wheel Width 3"
  • Height Adjustment 120"
  • Max. I Beam Height 120"
  • Min. I Beam Height 120"
  • Gantry Crane Span 87"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list