Skip Content
CRANE GANTRY STL 20FT L 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 20FT L 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS4-20-16
  • Mfr. Model # AHS4-20-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 781.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • For Use with Trolley Yes
  • Finish Powder Coated
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Material Steel
  • Load Capacity 4,000 lbs.
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Item Industrial Steel Gantry Crane
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon
  • Height Adjustment 126" - 192"
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • I Beam Height 12"
  • I Beam Flange Width 4.00"
  • Gantry Crane Span 17 ft. 6"
  • Max. I Beam Height 192"
  • Min. I Beam Height 126"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list