Skip Content
CRANE GANTRY STL 20FT L 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 20FT L 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS2-20-16
  • Mfr. Model # AHS2-20-16
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 778.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Load Capacity 2000 lbs.
  • Caster Type Four-Way Locking
  • Standards ASME B30. 17
  • Caster Material Glass-Filled Nylon Swivel
  • Height Adjustment 126" - 192"
  • Wheel Width 2"
  • Adjustable Increments 6"
  • Wheel Diameter 8"
  • I Beam Flange Width 4.00"
  • I Beam Height 10-1/8"
  • Max. I Beam Height 192"
  • Gantry Crane Span 210"
  • Min. I Beam Height 126"
  • Inside Width Adjustable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List