Skip Content
CRANE GANTRY STL 20FT L 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRANE GANTRY STL 20FT L 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAHS2-20-14
  • Mfr. Model # AHS2-20-14
  • UNSPSC # 24101654
  • CATALOGUE PAGE # 1885
  • Shipping Weight 748.0 lbs

Product Details

Industrial steel gantry crane is designed for transporting and positioning materials along the beams length. Solid steel construction will provide years of service. Large casters facilitate easy mobility. More economical and flexible than permanent cranes. Features quick setup design.

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • For Use with Trolley Yes
  • Includes Gantry, I-Beam, Caster Kit, Instructions
  • Item Industrial Steel Gantry Crane
  • Material Steel
  • Load Capacity 2,000 lbs.
  • Standards ASME B30. 17
  • Caster Type Swivel (4) Position Locking Casters w/ Roller bearings
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 8"
  • Height Adjustment 102" - 168"
  • Adjustable Increments 6"
  • Wheel Width 2"
  • I Beam Height 10"
  • Max. I Beam Height 168"
  • I Beam Flange Width 4.00"
  • Min. I Beam Height 102"
  • Gantry Crane Span 17 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list